Notice, Place Cigarettes, Cigar Butts.In Receptacles, 10 in x 14 in, Polyester, LCU5-0254-ND_14X10

  • Mfr # LCU5-0254-ND_14X10

  • Zoro # G8862187


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0254-ND_14X10
Zoro #
G8862187
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cleaning Notice Label
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Sign Header
Notice
Sign Header Style
Text
Sign Legend Background Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Cleaning Notice Label

Description

Cleaning Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.