Notice, Please Do Not Overfill The Dumpster, 10 in x 14 in, Aluminum, U5-1448-RA_14X10

  • Mfr # U5-1448-RA_14X10

  • Zoro # G9660612


product price:  $10.59
/ea

Key Features

Legend
Please Do Not Overfill The Dumpster
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1448-RA_14X10
Zoro #
G9660612
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Overfill The Dumpster
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
ANSI Compliant
Yes
Subject Matter
Cleaning and Maintenance
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Color
Black
Printed Language
English
Legend/Background Color
Black and Blue/White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Header Legend Color
White
Material
Aluminum
Background Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Please Do Not Overfill The Dumpster
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Do Not Overfill The Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.