Notice, Please Do Not Overfill The Dumpster, 10 in x 14 in, Reflective Sheeting, U5-1448-RD_14X10

  • Mfr # U5-1448-RD_14X10

  • Zoro # G2758841


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Please Do Not Overfill The Dumpster
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1448-RD_14X10
Zoro #
G2758841
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Overfill The Dumpster
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Cleaning and Maintenance
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Header
Notice
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Language
English
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Please Do Not Overfill The Dumpster
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header
Notice
Chemical Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Overfill The Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.