Notice, Please Excuse Our Appearance We Are Remodeling, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0065-RD_10X7

  • Zoro # G9170281


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0065-RD_10X7
Zoro #
G9170281
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Write on Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Product Type
Construction Area Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products