Notice, Please Ring Bell, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1454-RA_14X10

  • Mfr # U5-1454-RA_14X10

  • Zoro # G9660576


product price:  $12.09
/ea

Key Features

Legend
Please Ring Bell
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1454-RA_14X10
Zoro #
G9660576
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Ring Bell
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Legend Style
Text
Header
Notice
Printed Language
English
Header Legend Color
White
Subject Matter
Information
Material
Aluminum
Legend Color
Black
Background Color
White
Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Material Properties
Rigid
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend
Please Ring Bell
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.