Zoro Homepage

Notice, Please Ring Bell, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1454-NP_10X7

  • Mfr # U5-1454-NP_10X7

  • Zoro # G4722280


product price: $5.49
/ea

Key Features

Legend
Please Ring Bell
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1454-NP_10X7
Zoro #
G4722280
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Please Ring Bell
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Notice
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Sign Legend
Please Ring Bell
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.