Notice, Please Turn Out Lights When Not In Use, 5 in x 7 in, Reflective Sheeting, U5-1455-RD_7X5

  • Mfr # U5-1455-RD_7X5

  • Zoro # G2758659


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1455-RD_7X5
Zoro #
G2758659
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Language
English
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Subject Matter
Facility
Printed Language
English
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Material
Vinyl
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
1 yr
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend
Please Turn Out Lights When Not In Use
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.