Notice, Please Turn Out Lights When Not In Use, 7 in x 10 in, Plastic, U5-1455-NP_10X7

  • Mfr # U5-1455-NP_10X7

  • Zoro # G4722299


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1455-NP_10X7
Zoro #
G4722299
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Notice
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
White
Mirror Print
No
State Specific Sign
No
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Please Turn Out Lights When Not In Use
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.