Notice, Please Turn Out Lights When Not In Use, 7 in x 10 in, Reflective Sheeting, U5-1455-RD_10X7

  • Mfr # U5-1455-RD_10X7

  • Zoro # G2758677


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1455-RD_10X7
Zoro #
G2758677
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Printed Language
English
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
Language
English
Subject Matter
Facility
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Header Style
Text
Sign Header
Notice
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend
Please Turn Out Lights When Not In Use
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.