Notice, Please Wipe Your Feet, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1457-RA_14X10

  • Mfr # U5-1457-RA_14X10

  • Zoro # G9660542


product price:  $11.85
/ea

Key Features

Legend
Please Wipe Your Feet
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1457-RA_14X10
Zoro #
G9660542
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Language
English
Material
Aluminum
Background Color
White
Printed Language
English
ANSI Compliant
Yes
Subject Matter
Facility
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Sign Header
Notice
Glow In The Dark
No
Maximum Service Temperature
170 Degrees F
Material Properties
Rigid
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend
Please Wipe Your Feet
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wipe Your Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.