Notice, Please Wipe Your Feet, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1457-NP_14X10

  • Mfr # U5-1457-NP_14X10

  • Zoro # G4710660


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Please Wipe Your Feet
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1457-NP_14X10
Zoro #
G4710660
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Please Wipe Your Feet
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Sign Mounting Location
Wall
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend
Please Wipe Your Feet
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.