Notice, Please Wipe Your Feet, 5 in x 7 in, Reflective Sheeting, U5-1457-RD_7X5

  • Mfr # U5-1457-RD_7X5

  • Zoro # G2758598


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Please Wipe Your Feet
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1457-RD_7X5
Zoro #
G2758598
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Header
Notice
Background Color
White
Subject Matter
Facility
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Please Wipe Your Feet
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header
Notice
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wipe Your Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.