Notice, Please Wipe Your Feet, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1457-RA_10X7

  • Mfr # U5-1457-RA_10X7

  • Zoro # G2758625


product price:  $8.25
/ea

Key Features

Legend
Please Wipe Your Feet
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1457-RA_10X7
Zoro #
G2758625
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Language
English
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Subject Matter
Facility
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
170 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Please Wipe Your Feet
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.