Notice, Please Wipe Your Feet Upon Entering, 10 in W x 7 in H, , Plastic, LCU5-0174-NP_10X7

  • Mfr # LCU5-0174-NP_10X7

  • Zoro # G8867866


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
Please Wipe Your Feet Upon Entering
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0174-NP_10X7
Zoro #
G8867866
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Sign Header Text Color
White
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Flexible
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header
Notice
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend
Please Wipe Your Feet Upon Entering
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Plastic Information Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.