Notice, Please Wipe Your Feet Upon Entering, 5 in W x 3 1/2 in H, , Polyester, LCU5-0174-ND_5X3.5

  • Mfr # LCU5-0174-ND_5X3.5

  • Zoro # G9177309


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0174-ND_5X3.5
Zoro #
G9177309
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Sign Header
Notice
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend
Please Wipe Your Feet Upon Entering
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Product Type
Information Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.