Notice, Please Wipe Your Feet Upon Entering, 7 in W x 5 in H, , Polyester, LCU5-0174-ND_7X5

  • Mfr # LCU5-0174-ND_7X5

  • Zoro # G9177178


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0174-ND_7X5
Zoro #
G9177178
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Please Wipe Your Feet Upon Entering
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Legend Color
White
Printed Language
English
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
Corrosion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend
Please Wipe Your Feet Upon Entering
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
No Protective Coating
Product Type
Information Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.