Notice, Pool Closed, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1458-RA_14X10

  • Mfr # U5-1458-RA_14X10

  • Zoro # G9660533


product price:  $13.19
/ea

Key Features

Legend
Pool Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1458-RA_14X10
Zoro #
G9660533
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Subject Matter
Pool Hazard
Material
Aluminum
Background Color
White
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend
Pool Closed
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.