Notice, Pool Closed, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1458-NP_14X10

  • Mfr # U5-1458-NP_14X10

  • Zoro # G4710679


product price: $6.89
/ea

Key Features

Legend
Pool Closed
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1458-NP_14X10
Zoro #
G4710679
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Pool Closed
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Pool Closed
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.