Notice, Pool Closed, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U5-1458-RD_14X10

  • Mfr # U5-1458-RD_14X10

  • Zoro # G2758561


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Pool Closed
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1458-RD_14X10
Zoro #
G2758561
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool Closed
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Material
Vinyl
Header Background Color
Blue
Language
English
Legend Style
Text
Subject Matter
Pool Hazard
Background Color
White
Legend/Background Color
Black and Blue/White
Printed Language
English
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
Pool Closed
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Flexible
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.