Notice, Pool Closed, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1458-NA_10x7

  • Mfr # U5-1458-NA_10x7

  • Zoro # G5898562


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Pool Closed
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1458-NA_10x7
Zoro #
G5898562
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Pool Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Pool Closed
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Header
Notice
Number of Printed Sides
1
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products