Notice, Pool Closed, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1458-RD_10X7

  • Mfr # U5-1458-RD_10X7

  • Zoro # G2758570


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Pool Closed
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1458-RD_10X7
Zoro #
G2758570
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool Closed
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Language
English
Header Background Color
Blue
Sign Background Color
White
Header
Notice
Legend Style
Text
Background Color
White
Material
Vinyl
Subject Matter
Pool Hazard
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Pool Closed
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Notice
Corrosion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.