Notice, Problems Next Office, 14 in W x 10 in H, , Non-PVC Polymer, LCU5-0040-ED_14x10

  • Mfr # LCU5-0040-ED_14x10

  • Zoro # G5240188


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Problems Next Office
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0040-ED_14x10
Zoro #
G5240188
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Problems Next Office
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
Notice
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Header
Notice
State Specific Sign
No
Legend Pictogram ID
PARW-84
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Double Sided Arrow
Adhesive Style
Permanent
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Problems Next Office
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Problems Next Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.