Notice, Push Button For Assistance, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1473-NP_14X10

  • Mfr # U5-1473-NP_14X10

  • Zoro # G4710776


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Push Button For Assistance
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1473-NP_14X10
Zoro #
G4710776
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Push Button For Assistance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Push Button For Assistance
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Push Button For Assistance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.