Zoro Homepage

Notice, Push Button For Assistance, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1473-NP_10X7

  • Mfr # U5-1473-NP_10X7

  • Zoro # G4722420


product price: $5.39
/ea

Key Features

Legend
Push Button For Assistance
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1473-NP_10X7
Zoro #
G4722420
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Push Button For Assistance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Header Legend Color
White
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend
Push Button For Assistance
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header
Notice
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Product Type
Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Push Button For Assistance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.