Notice, Right To Know Information Available In This Office, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0238-NA_10X7

  • Zoro # G8861645


product price: $8.15
/ea

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0238-NA_10X7
Zoro #
G8861645
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Sign Legend
Right To Know Information Available In This Office
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Metal Detectable
Yes
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Aluminum Information Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.