Notice, Right To Know Information Available In This Office, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0238-ND_10X7

  • Zoro # G8861609


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0238-ND_10X7
Zoro #
G8861609
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Right To Know Information Available In This Office
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Abrasion Resistant
No
Sign Header
Notice
Write on Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Information Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.