Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Right To Know Information Available In This Office, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0238-RD_7X5

  • Zoro # G8861679


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0238-RD_7X5
Zoro #
G8861679
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Right To Know Information Available In This Office
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header
Notice
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Product Type
Information Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.