Notice, Safety Glasses Must Be Worn With Face Shield, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0073-ND_10X7

  • Zoro # G9171255


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0073-ND_10X7
Zoro #
G9171255
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Background Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPEQ-924
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Sign Header
Notice
Sign Header Text Color
White
Legend Pictogram Description
Face Protection
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend
Safety Glasses Must Be Worn With Face Shield
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Eye Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Must Be Worn With Face Shield, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.