Notice, Save Energy Close Doors When Not In Use, 10 in W x 7 in H, , LCU5-0194-RD_10X7

  • Mfr # LCU5-0194-RD_10X7

  • Zoro # G8858285


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0194-RD_10X7
Zoro #
G8858285
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend
Save Energy Close Doors When Not In Use
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Mirror Print
No
Product Type
Door Instruction Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.