Notice, Save Energy Close Doors When Not In Use, 10 in W x 7 in H, , Plastic, LCU5-0194-NP_10X7

  • Mfr # LCU5-0194-NP_10X7

  • Zoro # G8868198


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0194-NP_10X7
Zoro #
G8868198
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Save Energy Close Doors When Not In Use
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header
Notice
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Door Instruction Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products