Notice, Save Energy Close Doors When Not In Use, 14 in W x 10 in H, , LCU5-0194-RD_14X10

  • Mfr # LCU5-0194-RD_14X10

  • Zoro # G8858328


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0194-RD_14X10
Zoro #
G8858328
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Header
Notice
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Write on Surface
No
Material Properties
Flexible
Sign Legend
Save Energy Close Doors When Not In Use
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Door Instruction Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.