Notice, Save Energy Close Doors When Not In Use, 5 in W x 3 1/2 in H, , LCU5-0194-ND_5X3.5
Mfr # LCU5-0194-ND_5X3.5
Zoro # G8858179
product price:Â $3.25
/ea
Sold in multiples of 3 for $9.75
Key Features
Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU5-0194-ND_5X3.5
Zoro #
G8858179
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.