Notice, Save Energy Close Doors When Not In Use, 5 in W x 3 1/2 in H, , LCU5-0194-RD_5X3.5

  • Mfr # LCU5-0194-RD_5X3.5

  • Zoro # G8858206


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0194-RD_5X3.5
Zoro #
G8858206
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header
Notice
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Legend
Save Energy Close Doors When Not In Use
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Write on Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Sign Header Style
Text
Corrosion Resistant
No
Metal Detectable
No
Sign Header
Notice
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Door Instruction Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.