Notice, Save Energy Close Doors When Not In Use, 7 in W x 5 in H, , Polyester, LCU5-0194-ND_7X5

  • Mfr # LCU5-0194-ND_7X5

  • Zoro # G8858249


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0194-ND_7X5
Zoro #
G8858249
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Save Energy Close Doors When Not In Use
Sign Header Text Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Notice
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Product Type
Door Instruction Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.