Notice, Security Door Must Be Kept Closed When Not In Use., 10 in x 14 in, Aluminum, U5-1513-NA_14x10

  • Mfr # U5-1513-NA_14x10

  • Zoro # G5859310


product price:  $7.99
/ea

Key Features

Legend
Notice Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1513-NA_14x10
Zoro #
G5859310
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Header
Notice
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Notice
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Text Color
White
Sign Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.