Notice, Shoe Covers Required, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # LCU5-0111-NA_14X10

  • Zoro # G9173501


product price:  $10.39
/ea

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0111-NA_14X10
Zoro #
G9173501
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Foot Notice Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
Metal Detectable
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend
Shoe Covers Required
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Foot Notice Sign

Description

Aluminum Foot Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.