Shop LYLE
See all product information
Create Account
Notice Shut-Off Engine, 14x10, Non-Reflective, White
- Mfr # G-5760-PL_14x10
- Zoro # G922952439
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Legend
Notice Shut-Off Engine
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5760-PL_14x10
- Zoro #
- G922952439
- UPC #
- -
- Country of Origin
- United States
- Legend
- Notice Shut-Off Engine
- Sign Material
- Plastic
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
- Sign Mounting Style
- Post Mount
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.055 in
- Length
- 0.5 in
- Size
- 14" x 10"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.