Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0228-NA_10X7

  • Zoro # G8860717


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-NA_10X7
Zoro #
G8860717
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Metal Detectable
Yes
Sign Header
Notice
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend
Side Shield Safety Glasses Required In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Aluminum Eye Notice Sign

Description

Aluminum Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.