Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0228-ND_10X7

  • Zoro # G8860726


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-ND_10X7
Zoro #
G8860726
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Label
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Legend
Side Shield Safety Glasses Required In This Area
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Eye Notice Label

Description

Eye Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.