Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0228-RA_10X7

  • Zoro # G8860769


product price:  $8.45
/ea

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0228-RA_10X7
Zoro #
G8860769
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend
Side Shield Safety Glasses Required In This Area
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Eye Notice Sign

Description

Reflective Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.