Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0228-RD_10X7

  • Zoro # G8860708


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-RD_10X7
Zoro #
G8860708
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Reflective Label
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Side Shield Safety Glasses Required In This Area
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Eye Notice Reflective Label

Description

Eye Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.