Notice, Side Shield Safety Glasses Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0228-NA_14X10

  • Zoro # G8860796


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0228-NA_14X10
Zoro #
G8860796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Side Shield Safety Glasses Required In This Area
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Legend Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Product Type
Aluminum Eye Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.