Notice, Side Shield Safety Glasses Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0228-RA_14X10

  • Zoro # G8860750


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-RA_14X10
Zoro #
G8860750
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Eye Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Header
Notice
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Abrasion Resistant
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Side Shield Safety Glasses Required In This Area
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Eye Notice Sign

Description

Reflective Eye Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.