Notice, Side Shield Safety Glasses Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0228-RD_14X10

  • Zoro # G8860805


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-RD_14X10
Zoro #
G8860805
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Reflective Label
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend
Side Shield Safety Glasses Required In This Area
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Write on Surface
No
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Eye Notice Reflective Label

Description

Eye Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.