Notice, Side Shield Safety Glasses Required In This Area, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0228-ND_5X3.5

  • Zoro # G8860741


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0228-ND_5X3.5
Zoro #
G8860741
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Label
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend
Side Shield Safety Glasses Required In This Area
Sign Header Text Color
White
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
Notice
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Eye Notice Label

Description

Eye Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.