Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0032-NA_14X10

  • Mfr # LCU5-0032-NA_14X10
  • Zoro # G9166720
product price: 
$
10.99
/ea

Key Features

Header
Notice
Legend
Smoking Permitted In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0032-NA_14X10
Zoro #
G9166720
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Smoking Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-60
Write on Surface
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Smoking Permitted In This Area.
Abrasion Resistant
No
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Legend Pictogram Description
Smoking Allowed
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Smoking Area Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.