Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10

  • Mfr # U5-1118-NA_14x10

  • Zoro # G5788951


product price:  $9.89
/ea

Key Features

Header
Notice
Legend
Notice Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1118-NA_14x10
Zoro #
G5788951
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Legend
Designated Smoking Area
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.