Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0271-ED_14x10

  • Mfr # LCU5-0271-ED_14x10

  • Zoro # G5289851


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
Fire regulations demand that this space is clear at all times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0271-ED_14x10
Zoro #
G5289851
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Fire regulations demand that this space is clear at all times
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Notice
Sign Header Background Color
Blue
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Sign Legend
Fire Regulations Demand That This Space Is Clear At All Times
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Is Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.