Notice Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1118-RD_14X10

  • Mfr # U5-1118-RD_14X10

  • Zoro # G2764128


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1118-RD_14X10
Zoro #
G2764128
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
Legend/Background Color
Black and Blue/White
Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Abrasion Resistant
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend
Designated Smoking Area
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products