Notice Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1119-RD_14X10

  • Mfr # U5-1119-RD_14X10

  • Zoro # G2764091


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1119-RD_14X10
Zoro #
G2764091
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Background Color
White
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Notice
Glow In The Dark
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Legend
Designated Smoking Area
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.